Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots

4.13 (15)
Material (toe core)
Steel (S class compliant), Steel (S class compliant)
Height (cm)
24, 24
Foot Width
3E, 3E
Standard Weight (g/1 leg)
480(26.0cm), 480(26.0cm)
Material (Sole)
Elastomer, Elastomer
Material (Skin)
PVC, PVC
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 1Pair 1 HG301 58108784 58.99 SGD
Shipped after 2018-07-04
29, 29 1Pair 1 HG301 58108793 58.99 SGD
In stock
24.5, 24.5 1Pair 1 HG301 58108723 58.99 SGD
In stock
25, 25 1Pair 1 HG301 58108732 58.99 SGD
In stock
27, 27 1Pair 1 HG301 58108775 58.99 SGD
In stock
26.5, 26.5 1Pair 1 HG301 58108766 58.99 SGD
In stock
26, 26 1Pair 1 HG301 58108757 58.99 SGD
In stock
25.5, 25.5 1Pair 1 HG301 58108741 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
During operation, machine maintenance
4
From Japan
On 2017-09-09 20:14:43
I am wearing it during maintenance of the machine, but it is light and very good.
This review is about item#58108757.
Patrolling work
5
From Japan
On 2016-06-08 12:02:43
I like it because it is light and cushion is good. I still do not know the endurance
On-site patrol
5
From Japan
On 2016-05-25 12:06:15
It is soft and easy to walk
This review is about item#58108766.
Commuting + Outdoor light work
2
From Japan
On 2016-03-23 11:47:02
It is light and soft and easy to wear. It is nice to hesitate to hear footsteps, but making is cute. The use of 1 to 2 months, the sewn part broke both legs. It is a vertical part between the lower belt and the toe. I wear it while wearing it, but I am sorry just because I feel comfortable.
This review is about item#58108766.
Used for general work except in water
5
From Japan
On 2016-02-16 09:50:37
I feel easier to wear lightly than I thought
This review is about item#58108757.
Walking in the sand
4
From Japan
On 2015-12-22 12:29:48
The fabric is slightly thin, but it is so soft that it is easy to walk.
This review is about item#58108775.
Construction work
1
From Japan
On 2015-10-04 21:51:18
It was nice and light at elevated work and it was nice, but it was nice, but the shoe sole could be peeled off in 3 months work, because the price was cheap, but durability is totally useless, sorry for durability did.
This review is about item#58108784.
City ride bike
5
From Japan
On 2015-09-22 17:42:28
Shoe sole? Since the surroundings are solidly made, there is no hindrance to walking! It seems that the inside part is well sewn firmly, so it seems to be a substitute for boots. If it is this price, it will be lucky if you bring it for six months to a year.
Bike boots instead
5
From Japan
On 2015-09-22 09:14:31
I tried to try using safety shoes instead of boots, so I bought it, so the fabric is soft for my usual city ride? (Thin?) It is easy to wear. Since the part of "Velo" which becomes inside of the magic belt is sewn together in the shoes, rainwater does not seem to invade even if it is used on a rainy day. How long will it have? I'm looking forward to it.
Forest road touring with motorcycle
4
From Japan
On 2015-03-20 18:20:06
The size was normal with shoe size and was not a problem. Although it is a high guard, it is better not to expect the function to protect the ankle. Instead, it is easy to walk.
This review is about item#58108741.

Related Products