Buy more than* S$200* and get FREE SHIPPING

Safety Boots

4.50 (20)
Material (toe core)
Steel (S class compliant), Steel (S class compliant)
Height (cm)
23, 23
Foot Width
3E
Standard Weight (g/1 leg)
540(26cm), 540(26cm)
Material (Skin)
Canvas, Canvas
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 black, Black 1Pair 1 HG207 58108811 42.99 SGD
Shipped after 2018-02-26
28, 28 black, Black 1Pair 1 HG207 58108863 42.99 SGD
Shipped after 2018-02-26
29, 29 black, Black 1Pair 1 HG207 58108872 42.99 SGD
Shipped after 2018-02-26
29, 29 gray, Gray 1Pair 1 HG207 58108951 50.99 SGD
N/A
24.5, 24.5 black, Black 1Pair 1 HG207 58108802 42.99 SGD
Shipped after 2018-02-26
24.5, 24.5 gray, Gray 1Pair 1 HG207 58108881 42.99 SGD
Shipped after 2018-02-26
25.5, 25.5 gray, Gray 1Pair 1 HG207 58108906 42.99 SGD
Shipped after 2018-02-26
26.5, 26.5 gray, Gray 1Pair 1 HG207 58108924 42.99 SGD
Shipped after 2018-02-26
25, 25 gray, Gray 1Pair 1 HG207 58108897 42.99 SGD
Shipped after 2018-02-26
27, 27 gray, Gray 1Pair 1 HG207 58108933 42.99 SGD
Shipped after 2018-02-26
27, 27 black, Black 1Pair 1 HG207 58108854 42.99 SGD
Shipped after 2018-02-26
26.5, 26.5 black, Black 1Pair 1 HG207 58108845 42.99 SGD
Shipped after 2018-02-26
26, 26 black, Black 1Pair 1 HG207 58108836 40.99 SGD
Shipped after 2018-02-26
25.5, 25.5 black, Black 1Pair 1 HG207 58108827 42.99 SGD
Shipped after 2018-02-26
26, 26 gray, Gray 1Pair 1 HG207 58108915 42.99 SGD
Shipped after 2018-02-26
28, 28 gray, Gray 1Pair 1 HG207 58108942 42.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-12-11 15:48:56
Comfort, the burden of the foot is often less. Moreover, it is easier to work, even on rainy days with better durability than what was previously wearing.
This review is about item#58108872.
Garden work civil engineering
3
From Japan
On 2017-12-06 17:54:55
heavy. Creating the sole is durable and looks good. It is likely to be used for a long time.
This review is about item#58108802.
work
5
From Japan
On 2017-10-28 14:24:15
great. Although I wore various things, I feel that this has long. There is no sign of peeling off the adhesive. Because the sole and side rubber part seems to be integrally molded, it may be strong accordingly. But instead, the shoe sole is close to sneakers, so if you care about grip power, you may as well as buy a familiar candy sole.
Farm work
5
From Japan
On 2017-08-22 10:46:13
Fit feeling such as ankle was good, the fabric was soft and gentle feeling, I liked it very much.
This review is about item#58108906.
I am wearing it as safety shoes when working in the factory.
5
From Japan
On 2017-04-26 08:08:37
The hard part of the toes is not at all interesting and is a light comfort. It is easy to wear off easily. Even if the back of the shoe wears out and it can not be used, I feel a waste as nothing else has come up, but I like it as much as using the third pair.
This review is about item#58108906.
Landscaping work
4
From Japan
On 2017-02-21 22:02:02
It is easy to wear off the underglasswag, so it is good not to enter the mud, do not worry about the weight, even if the band at the snake is tightened, it is loose, it is not a thin one, but that point is It is minus, the rest is durable, it's affordable so I would like to buy it again.
This review is about item#58108933.
I bought it for hunting. I will also use it for mountain work.
4
From Japan
On 2016-12-07 17:43:18
The feet are stable, and it is suitable for working on steep slopes. Spike is also good, but it is difficult to walk when walking on a paved road, so this product is valid either way.
This review is about item#58108811.
easy work
5
From Japan
On 2016-07-24 16:30:29
It is okay for my feet to be hard to steak even in the summer.
This review is about item#58108827.
I am wearing instead of work shoes (safety shoes)
5
From Japan
On 2016-07-22 07:51:45
Although the toes are protected it is light, the sole of the shoe is soft and very comfortable to wear. The length up to the calves prevents chips and dust from invading it, so it is handy. It is easy as it is when you go out by motorcycle. I think that it is good if the groove of the shoe sole is a little deeper.
Farm work, grass sweeping
4
From Japan
On 2016-07-14 14:43:32
I like it very much because earth is difficult to enter inside. I am happy if there is 24 cm if possible.
This review is about item#58108802.

Related Products