Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Foot Width Material (Sole) Material (Skin) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Foot Width Material (Sole) Material (Skin) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 3E Rubber Synthetic leather 26.5 Magic type 1Pair 1 FR81 58109633 -
Discontinued
[x]
white, White 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 27, 27 Magic type, Magic type 1Pair 1 FR81 58109642 -
Discontinued
[x]
white, White 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 28, 28 Magic type, Magic type 1Pair 1 FR81 58109651 -
Discontinued
[x]
black, Black 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 24.5, 24.5 Magic type, Magic type 1Pair 1 FR81 58109527 -
Discontinued
[x]
Black 3E Rubber Synthetic leather 25.5 Magic type 1Pair 1 FR81 58109545 -
Discontinued
[x]
White 3E Rubber Synthetic leather 24.5 Magic type 1Pair 1 FR81 58109597 -
Discontinued
[x]
white, White 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 25, 25 Magic type, Magic type 1Pair 1 FR81 58109606 -
Discontinued
[x]
white, White 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 25.5, 25.5 Magic type, Magic type 1Pair 1 FR81 58109615 -
Discontinued
[x]
Black 3E Rubber Synthetic leather 27 Magic type 1Pair 1 FR81 58109572 -
Discontinued
[x]
Black 3E Rubber Synthetic leather 28 Magic type 1Pair 1 FR81 58109581 -
Discontinued
[x]
black, Black 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 26.5, 26.5 Magic type, Magic type 1Pair 1 FR81 58109563 -
Discontinued
[x]
black, Black 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 25, 25 Magic type, Magic type 1Pair 1 FR81 58109536 -
Discontinued
[x]
white, White 3E, 3E rubber, Rubber Synthetic leather, Synthetic leather 26, 26 Magic type, Magic type 1Pair 1 FR81 58109624 -
Discontinued
[x]
Black 3E Rubber Synthetic leather 26 Magic type 1Pair 1 FR81 58109554 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
delivery
1
From Japan
On 2014-11-17 15:02:32
Rubber on the right heel peeled off in one use. I am repairing buying shoes bonds.
This review is about item#58109545.

Related Products