Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Idler Sprocket

4.57 (7)
Surface Processing
Blackening
Type
TS
...see all>
Product Options
ADD TO CART
Boss Diameter BD (mm) Bearing Compatible Size No. Weight (g) Number of Gears Inner Diameter D (mm) Material Dimensions BL (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Face Width (T)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Diameter BD (mm) Bearing Compatible Size No. Weight (g) Number of Gears Inner Diameter D (mm) Material Dimensions BL (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Face Width (T)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 6201ZZ (Tension pin) TSP6201 50C 210 12 12 Addenduminductionhardening 16 69 61.34 8.7 1PC 1 TS50C12TD12 58073075 11.99 SGD
In stock
60 6204ZZ (Tension pin) TSP6204 40c 400 19 20 Addenduminductionhardening 21 84 77.16 7.2 1PC 1 TS40C19TD20 58073066 15.99 SGD
In stock
44 6202ZZ (Tension pin) TSP6202 40c 190 15 15 Addenduminductionhardening 17 67 61.08 7.2 1PC 1 TS40C15TD15 58073041 10.99 SGD
Shipped after 2018-06-29
53 6203ZZ (Tension pin) TSP6203 35C 240 21 - Addendum induction hardening 19 69 63.91 4.3 1PC 1 TS35C21TD17 58073005 14.99 SGD
Shipped after 2018-06-29
60 6204ZZ (Tension pin) TSP6204 35C 330 25 20 Addendum induction hardening 21 81 76.00 4.3 1PC 1 TS35C25TD20 58073014 16.99 SGD
Shipped after 2018-06-29
44 6201ZZ (Tension pin) TSP6201 60C 260 11 - Addendum induction hardening 16 76 67.62 11.7 1PC 1 TS60C11TD12 58073111 13.99 SGD
Shipped after 2018-06-29
44 6202ZZ (Tension pin) TSP6202 50C 230 13 - Addendum induction hardening 17 74 66.34 8.7 1PC 1 TS50C13TD15 58073084 11.99 SGD
In stock
44 6002ZZ (Tension pin) TSP6002 80C 380 9 - Addendum induction hardening 17 85 74.27 14.6 1PC 1 TS80C9TD15 58073172 15.99 SGD
Shipped after 2018-06-29
44 6202ZZ (Tension pin) TSP6202 35C 160 18 - Addendum induction hardening 17 60 54.85 4.3 1PC 1 TS35C18TD15 58072996 12.99 SGD
Shipped after 2018-06-29
38 6000ZZ (Tension pin) TSP6000 40c 150 13 - Addendum induction hardening 14 59 53.07 7.2 1PC 1 TS40C13TD10 58073023 9.99 SGD
In stock
60 6204ZZ (Tension pin) TSP6204 50C 490 17 20 Addendum induction hardening 21 94 86.39 8.7 1PC 1 TS50C17TD20 58073102 22.99 SGD
Shipped after 2018-06-29
53 6203ZZ (Tension pin) TSP6203 60C 460 13 - Addendum induction hardening 19 89 79.60 11.7 1PC 1 TS60C13TD17 58073136 16.99 SGD
Shipped after 2018-06-29
60 6004ZZ (Tension pin) TSP6004 80C 690 11 20 Addendum induction hardening 21 102 90.16 14.6 1PC 1 TS80C11TD20 58073197 24.99 SGD
Shipped after 2018-06-29
38 6001ZZ (Tension pin) TSP6001 35C 100 16 - Addendum induction hardening 14 54 48.82 4.3 1PC 1 TS35C16TD12 58072987 10.99 SGD
Shipped after 2018-06-29
53 6203ZZ (Tension pin) TSP6203 50C 370 15 - Addendum induction hardening 19 84 76.35 8.7 1PC 1 TS50C15TD17 58073093 15.99 SGD
In stock
52 6003ZZ (Tension pin) TSP6003 80C 570 10 - Addendum induction hardening 19 93 82.20 14.6 1PC 1 TS80C10TD17 58073181 22.99 SGD
Shipped after 2018-06-29
44 6202ZZ (Tension pin) TSP6202 60C 270 11 - Addendum induction hardening 17 76 67.62 11.7 1PC 1 TS60C11TD15 58073127 12.99 SGD
Shipped after 2018-06-29
60 6204ZZ (Tension pin) TSP6204 60C 560 14 20 Addendum induction hardening 21 95 85.61 11.7 1PC 1 TS60C14TD20 58073145 20.99 SGD
Shipped after 2018-06-29
60 6004ZZ (Tension pin) TSP6004 60C 580 15 20 Addendum induction hardening 21 101 91.62 11.7 1PC 1 TS60C15TD20 58073154 20.99 SGD
Shipped after 2018-06-29
53 6203ZZ (Tension pin) TSP6203 40c 300 17 - Addendum induction hardening 19 76 69.12 7.2 1PC 1 TS40C17TD17 58073057 16.99 SGD
Shipped after 2018-06-29
38 6000ZZ (Tension pin) TSP6000 35C 110 16 - Addendum induction hardening 14 54 48.82 4.3 1PC 1 TS35C16TD10 58072971 9.99 SGD
Shipped after 2018-07-02
70 6004ZZ (Tension pin) TSP6004 60C 810 17 20 Addendum induction hardening 21 113 103.67 11.7 1PC 1 TS60C17TD20 58073163 22.99 SGD
Shipped after 2018-06-29
38 6001ZZ (Tension pin) TSP6001 40c 140 13 12 Addenduminductionhardening 14 59 53.07 7.2 1PC 1 TS40C13TD12 58073032 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Use as driving chain tension
5
From Japan
On 2018-04-23 19:22:17
The appearance and material were solid, the rotation was smooth and more than the price.
This review is about item#58073075.
New Holland Roller Baller Idler
5
From Japan
On 2017-11-12 01:49:57
It is tough rather than any genuine parts but it is cheap but domestic products are more accurate and wonderful
This review is about item#58073136.
Passenger toy power transmission parts
5
From Japan
On 2017-04-29 18:02:10
Built-in bearings also get a smooth rotation and use it as a chain tensioner.
This review is about item#58072971.
For electric feed tension of Z axis table
3
From Japan
On 2017-04-04 14:53:11
When used in combination with the idler pin of Osaka soul, it makes a noise from the bearing in idle rotation. It is unknown whether it is caused by idler pin press fitting but it is safe to use.
This review is about item#58072971.
Instead of chain tensioner
4
From Japan
On 2016-08-20 00:08:24
I think that it is good that the products themselves are solid, purchased thought that usage is different. I was thinking about using it for a motorcycle so it will be helpful if you know the corresponding chain size.
This review is about item#58072971.
Idler of pasture packing machine roll baler Chen
5
From Japan
On 2015-07-07 09:00:58
I use it as a replacement part of machinery made in the USA, Chen also made famous domestic production was more durable than original. This idler is also cheaper than normal parts and has durability. It is useful for maintenance.
This review is about item#58073136.
Prevent sagging of machine chains such as mushrooms
5
From Japan
On 2014-03-18 20:00:09
Berry - Good, but also make a spa rocket of 100 A or 120 A, when you can make it for Istadakitai cost savings, please mail me. Or if you can easily place orders outside the planning display easily, you may be able to order it oddly. More extensive orders. Possible products
This review is about item#58073102.

Related Products