Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coating File Set

Purpose
Can be compatible from flexible to hard materials such as millwork, wax, plastic products, aluminum, copper, dye steel, stainless steel and pottery, Can be compatible from flexible to hard materials such as millwork, wax, plastic products, aluminum, copper, dye steel, stainless steel and pottery
Blade Length (mm)
100, 100
Overall Length (mm)
200, 200
...see all>
Product Options
ADD TO CART
Weight (g) Finishing Material Blade Diameter (mm) Thickness (mm) Width (mm) File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Blade Diameter (mm) Thickness (mm) Width (mm) File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 carbon tool steel, Carbon tool steels - - - precision, Precision 1Set(5PCSet) 1 BRST0556 58099806 129.99 SGD
In stock
- - - 2.2 6.3, 6.3 Precision 1Set(5PCSet) 1 BRHA0556 58099824 129.99 SGD
Shipped after 2018-06-28
- - 3.7, 3.7 - - Precision 1Set(5PCSet) 1 BRMA0556 58099833 119.99 SGD
Shipped after 2018-06-29
- - - 1.5 7.2, 7.2 precision, Precision 1Set(5PCSet) 1 BRHI0556 58099815 119.99 SGD
In stock
ADD TO CART

Related Products