Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rasp Cut File, Woodworking Type

4.80 (5)
Purpose
Rough finish of soft material like wood, soft metal, plaster., Rough finish of soft material like wood, soft metal, plaster.
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Finishing Material Overall Length (mm) Thickness (mm) Width (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Finishing Material Overall Length (mm) Thickness (mm) Width (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200, 200 - - 250, 250 5, 5 21, 21 flat, Flat 1PC 1 HI20040 58099851 23.99 SGD
In stock
150, 150 68, 68 Carbon tool steels 190, 190 4, 4 16, 16 flat, Flat 1PC 1 HI15040 58099842 18.99 SGD
In stock
200, 200 - - 250, 250 6, 6 21, 21 Half round, Semi-circle 1PC 1 HA20040 58099894 26.99 SGD
In stock
150, 150 - - 190, 190 4.5, 4.5 16, 16 Half round, Semi-circle 1PC 1 HA15040 58099885 19.99 SGD
In stock
250, 250 - - 310, 310 7, 7 25, 25 Half round, Semi-circle 1PC 1 HA25040 58099903 35.99 SGD
In stock
300, 300 - - 370, 370 7 30, 30 flat 1PC 1 HI30040 58099876 46.99 SGD
In stock
300, 300 - - 370, 370 8.5 30, 30 Half round 1PC 1 HA30040 58099912 48.99 SGD
Shipped after 2018-06-26
250, 250 - - 310, 310 6, 6 25, 25 flat, Flat 1PC 1 HI25040 58099867 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Work of woodworking products
5
From Japan
On 2017-10-27 13:03:34
In the making process of woodworks work, I used sandpaper from before. Polishing of woodworking which can not be done with sandpaper from friends was taught to use a file dedicated to woodworking, purchased Tsubosan / Demon File (woodworking type). It can be roughly cut on the face of the ogre and finished in a fine plane on the opposite side. At the same time, we purchase Tsubosan · file file wood pattern · medium (M) and use it. Push this file up to the front (front) and cut it. When pulling it lightly pull, you can cut it when pushed forward. DIY's work has become a must-have tool. Everyone please try it. I knew the metal file, but the file only for this woodworking is the recommended tool.
This review is about item#58099851.
When drilling holes in plywood.
5
From Japan
On 2017-09-01 15:28:54
I have several kinds of file for metalworking, but I am glad because there was not any for woodworking.
This review is about item#58099885.
Roughing of my own wooden cabinet
5
From Japan
On 2017-04-23 17:05:28
The size was just fine for working inside the house when creating small ones
This review is about item#58099851.
When processing right angle in woodworking work
4
From Japan
On 2015-02-15 21:16:18
I want a file to have a clip of possession
This review is about item#58099842.
Ruffing wood carved sculptures
5
From Japan
On 2014-02-24 13:13:36
It is demonstrating power with convexity, I want to purchase semicircles for concave surfaces.
This review is about item#58099851.

Related Products