Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

rasp file (lead work file)

3.00 (1)
Purpose
Rough finishing of wood, soft metal, soft material like plaster.
...see all>
Product Options
ADD TO CART
Width (mm) Blade Diameter (mm) Blade Length (mm) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Blade Diameter (mm) Blade Length (mm) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 - 200 250 5 1 pc 1 HI20030 58099937 42.99 SGD
Shipped after 2018-06-27
21 - 200 250 6 1 pc 1 HA20030 58099973 42.99 SGD
Shipped after 2018-06-27
- 6 150 190 - 1 pc 1 MA15030 58100007 36.99 SGD
Shipped after 2018-06-27
- 10 250 310 - 1 pc 1 MA25030 58100025 48.99 SGD
Shipped after 2018-06-27
34 - 350 370 10 1 pc 1 HA35030 10522593 87.99 SGD
Shipped after 2018-06-27
30 - 300 370 8.5 1 pc 1 HA30030 58099991 67.99 SGD
Shipped after 2018-06-27
25 - 250 310 6 1 pc 1 HI25030 58099946 55.99 SGD
Shipped after 2018-06-27
25 - 250 310 7 1 pc 1 HA25030 58099982 57.99 SGD
Shipped after 2018-06-27
30 - 300 370 7 1 pc 1 HI30030 58099955 63.99 SGD
Shipped after 2018-06-27
16 - 150 190 4.5 1 pc 1 HA15030 58099964 36.99 SGD
Shipped after 2018-06-27
- 8 200 250 - 1 pc 1 MA20030 58100016 41.99 SGD
Shipped after 2018-06-27
16 - 150 190 4 1 pc 1 HI15030 58099921 36.99 SGD
Shipped after 2018-06-27
34 - 350 370 7.5 1 pc 1 HI35030 10522602 85.99 SGD
Shipped after 2018-06-27
- 12 300 370 - 1 pc 1 MA30030 58100034 60.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
3
From Japan
On 2015-11-25 16:38:57
I am using 200 mm, but this one is crispy. However, 300 mm feels comfortable to cut using that weight. I found out that it is not that my eyes are coarse because I am long. It may be as good as 250 mm (although I do not have a plan to buy it).
This review is about item#58099991.

Related Products