Buy more than* S$200* and get FREE SHIPPING

Single Cut File

4.14 (7)
Purpose
Fixing the saw blade toothing. Steel processing. Machining of glass., Fixing the saw blade toothing. Steel processing. Machining of glass.
...see all
Product Options
ADD TO CART
File Cut Roughness Blade Length (mm) Weight (g) Finishing Material Overall Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Cut Roughness Blade Length (mm) Weight (g) Finishing Material Overall Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
medium pitch, Medium Eye 100, 100 32, 32 Carbon tool steel (SK-2) 140, 140 3, 3 20, 20 1PC 1 RH10022 58100052 11.97 SGD
In stock
medium pitch, Medium Eye 125, 125 - - - 3.5, 3.5 25, 25 1PC 1 RH12522 58100061 15.35 SGD
In stock
medium pitch, Medium Eye 150, 150 - - - 4, 4 28, 28 1PC 1 RH15022 58100077 18.25 SGD
In stock
medium pitch, Medium Eye 200, 200 - - - 4, 4 28, 28 1PC 1 RH20022 58100095 22.63 SGD
In stock
medium pitch, Medium Eye 75, 75 18, 18 Carbon tool steel (SK-2) 105, 105 2.3, 2.3 17, 17 1PC 1 RH07522 58100043 11.00 SGD
In stock
medium pitch, Medium Eyes 175, 175 - - - 4 28, 28 1PC 1 RH17522 58100086 20.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Deburring of metal plate
5
From Japan
On 2017-06-19 03:03:53
I wanted a large size double-edged file, so I chose this product that is 200 mm in size. I am satisfied because I can cut it well.
This review is about item#58100095.
Maintenance of saw blade
1
From Japan
On 2017-04-17 11:23:33
When attaching a handle, I was broke to two in the mind whether I made it too hard. So I purchased another one. This person gave a handle gently. I broke when I broke with Aon Alpha, for the time being.
This review is about item#58100052.
Rubber product Dressing of cutter blade for deburring
5
From Japan
On 2015-10-23 15:09:36
It is slightly thinner than the trusscoquivalent, it is suitable for use in our company.
This review is about item#58100043.
Fixtures
3
From Japan
On 2015-10-05 14:46:13
Normal upper class !!
This review is about item#58100052.
Grinding tool for gardening tools
5
From Japan
On 2014-06-12 19:04:55
Although it made it larger than the thing up to now, it is extremely easy to use.
This review is about item#58100061.
Doko's dressing
5
From Japan
On 2014-03-05 13:51:21
Since it is out of sight for foreign file, it can not be done well unless the hardness of the file is high.
This review is about item#58100043.
Sharpening of a square prism
5
From Japan
On 2013-08-19 20:43:30
The edge of the blade was also firm and it was perfect for sharpening the cone of the square. I am satisfied with the price.
This review is about item#58100061.

Related Products