Buy more than* S$200* and get FREE SHIPPING

Curved Tooth File

4.50 (4)
Purpose
Remove paint film and light metal such as copper and aluminum. Process hard rubber, plastic, wood, etc.., Remove paint film and light metal such as copper and aluminum. Process hard rubber, plastic, wood, etc..
...see all>
Product Options
ADD TO CART
Width (mm) Shape Weight (g) File Cut Roughness Blade Length (mm) Finishing Material Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Shape Weight (g) File Cut Roughness Blade Length (mm) Finishing Material Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 - - Medium Eyes 150, 150 Carbon tool steels 190, 190 4 1PC 1 HI15062 58100481 33.99 SGD
In stock
30, 30 - - Medium Eyes 300, 300 Carbon tool steels 370, 370 7 1PC 1 HI30062 58100515 81.99 SGD
Shipped after 2018-07-02
21, 21 flat - rough pitch, Rough eye 200, 200 carbon tool steel, Carbon tool steels 250, 250 4.5, 4.5 1PC 1 HI20061 58100454 32.99 SGD
In stock
21, 21 flat - medium pitch, Medium Eye 200, 200 carbon tool steel, Carbon tool steels 250, 250 4.5, 4.5 1PC 1 HI20062 58100497 40.99 SGD
In stock
25, 25 flat, Flat 230, 230 medium pitch, Medium Eye 250, 250 carbon tool steel, Carbon tool steels 310, 310 6, 6 1PC 1 HI25062 58100506 45.99 SGD
Shipped after 2018-07-02
25, 25 flat - rough pitch, Rough eye 250, 250 carbon tool steel 310, 310 6, 6 1PC 1 HI25061 58100463 39.99 SGD
In stock
30, 30 flat - rough pitch, Rough eye 300, 300 carbon tool steel, Carbon tool steels 370, 370 7 1PC 1 HI30061 58100472 50.99 SGD
In stock
16, 16 flat - rough pitch, Rough eye 150, 150 carbon tool steel, Carbon tool steels 190, 190 4 1PC 1 HI15061 58100445 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For shaping of mold for FRP (wood piece painted epoxy putty)
5
From Japan
On 2018-01-11 22:15:47
Not only can it be cut efficiently in a short time, we are satisfied with finishing the surface unexpectedly smoothly. I sometimes see a person wearing waterproof paper on the surface of a plastic model such as Gundam, but I think that a person using a small type of this series will be completed quickly and beautifully if it is a part of a shape close to a plane. Especially the part of the edge can be a finish like cutting hands depending on the arm?
This review is about item#58100454.
Polishing
3
From Japan
On 2017-03-28 15:20:31
I could use it normally. I think it would be nice to have reverse teeth. . .
This review is about item#58100445.
Processing bamboo products
5
From Japan
On 2016-12-18 16:25:04
This is the only thing that can cut beautifully the bamboo epidermis in aggregate of cutlery, commonly sold goods rather than rasping with excellent biting and cutting. However, note that it may leave a deep scratch depending on the angle of contact.
This review is about item#58100454.
Koukann
5
From Japan
On 2016-03-09 20:15:38
Iiyo
This review is about item#58100472.

Related Products