Buy more than* S$200* and get FREE SHIPPING

File Set

5.00 (2)
Purpose
Correction and process of slit groove., Correction and process of slit groove.
File Cut Roughness
precision, Precision
Blade Length (mm)
90, 90
Overall Length (mm)
190, 190
Thickness (mm)
0.5, 0.5
Width (mm)
10, 10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GHI1902 58100716 16.62 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removing deburred hardware
5
From Japan
On 2017-03-05 11:22:10
Usability is good There is no problem with roughness of eyes, but also a little feeling firmly wants the body.
This review is about item#58100716.
Gear production
5
From Japan
On 2016-04-26 18:39:49
Force is not permitted because it is extremely thin, but it was a good file of oil. There are teeth on the side as well
This review is about item#58100716.

Related Products