Buy more than* S$200* and get FREE SHIPPING

Precision File, Point File

4.40 (5)
Blade Length (mm)
70, 70
Weight (g)
10, 10
Finishing Material
carbon tool steel, Carbon tool steels
Overall Length (mm)
135, 135
Thickness (mm)
1, 1
Width (mm)
8, 8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PHI0056 58100786 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
3D modeling formatting
5
From Japan
On 2017-11-22 15:34:25
For shaping of 3D printed matter with ABS resin, it is used for shaving thin gaps, but roughness is also useful very well.
This review is about item#58100786.
point
4
From Japan
On 2016-10-08 21:09:13
It is cheaper than a mass merchandise store and it is saved because there is no time to go buy.
This review is about item#58100786.
Bike Point
5
From Japan
On 2016-04-25 19:07:56
For the price, I was able to smoothly apply the file more than I expected. I am satisfied.
This review is about item#58100786.
Deburring of metal products etc.
4
From Japan
On 2015-02-19 15:12:58
I was able to do the file more smoothly than I had assumed.It was necessary work and I think the price is also cheap.
This review is about item#58100786.
Deburring etc, metalworking in general.
4
From Japan
On 2014-02-20 13:07:13
It is convenient to put it in the breast pocket because it is small. Sharpness is also pretty sharp. It is difficult to get clogged because the eyes are fine, but it is divided with consumables.
This review is about item#58100786.

Related Products