Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
110
Overall Length (mm)
215
Thickness (mm)
3.8
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 HAS0502 58100944 66.99 SGD
Shipped after 2018-06-26
1 set (5 pcs.) 1 HAS0503 58100953 90.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products