Buy more than* S$200* and get FREE SHIPPING

Professional File Set

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Diameter (mm)
5.5
Blade Length (mm)
110
Overall Length (mm)
215
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 MAS0502 58100962 51.55 SGD
Shipped after 2017-08-28
1 set (5 pcs.) 1 MAS0503 58100971 69.64 SGD
Shipped after 2017-08-28
ADD TO CART

Related Products