Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
110
Overall Length (mm)
215
Width (mm)
5.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 KAS0503 58100996 78.99 SGD
Shipped after 2018-02-26
1 set (5 pcs.) 1 KAS0502 58100987 61.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products