Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
110
Overall Length (mm)
215
Width (mm)
9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 SAS0502 58101005 74.99 SGD
Shipped after 2018-07-02
1 set (5 pcs.) 1 SAS0503 58101014 83.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products