Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
110
Overall Length (mm)
215
Thickness (mm)
3.8
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 HAC0503 58101075 90.99 SGD
Shipped after 2018-01-24
1 set (5 pcs.) 1 HAC0502 58101066 66.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products