Buy more than* S$200* and get FREE SHIPPING

Professional File Set

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
110
Overall Length (mm)
215
Width (mm)
5.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 KAC0502 58101102 58.01 SGD
Shipped after 2017-07-05
1 set (5 pcs.) 1 KAC0503 58101111 74.81 SGD
Shipped after 2017-07-05
ADD TO CART

Related Products