Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Iron, for any metal processing use
Blade Length (mm)
110
Overall Length (mm)
215
Thickness (mm)
3.5
Width (mm)
11
...see all>
Product Options
ADD TO CART
File Cut Roughness Type Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Cut Roughness Type Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
fine pitch 5 piece set size flat SKS-8 straight type 1 set (5 pcs.) 1 HIM0503 58101172 56.99 SGD
In stock
- - - - - 1 set (5 pcs.) 1 HIM0502 58101163 49.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products