Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

5.00 (1)
Purpose
Blade Length (mm)
Overall Length (mm)
...see all>
Product Options
ADD TO CART
File Cut Roughness Type Material Type Item.# Sales Price Availability Qty.
File Cut Roughness Type Material Type Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing Deburring etc.
5
From Japan
On 2017-09-28 21:30:54
There is not any problem in use. There are 5 types, so you can conveniently use them according to the situation convenient.
This review is about item#58101267.

Related Products