Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
85
Overall Length (mm)
185
Thickness (mm)
2.5
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 HIS1002 58101285 49.99 SGD
Shipped after 2018-03-02
1 set (5 pcs.) 1 HIS1003 58101294 66.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products