Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
85
Overall Length (mm)
185
Thickness (mm)
2.5
Width (mm)
7.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 HAS1002 58101303 61.99 SGD
Shipped after 2018-06-29
1 set (5 pcs.) 1 HAS1003 58101312 78.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products