Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Diameter (mm)
3.2
Blade Length (mm)
85
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 MAC1002 58101443 49.99 SGD
Shipped after 2018-01-23
1 set (5 pcs.) 1 MAC1003 58101452 62.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products