Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
85
Overall Length (mm)
185
Width (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 SAC1002 58101486 56.99 SGD
Shipped after 2018-01-25
1 set (5 pcs.) 1 SAC1003 58101495 69.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products