Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

4.00 (1)
Purpose
Die machining, precision working, complex curved surface, groove surface processing is ideal
Blade Length (mm)
85
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 STC1003 58101513 72.55 SGD
Shipped after 2017-12-21
1 set (5 pcs.) 1 STC1002 58101504 57.04 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine tools, groove finishing, precision finishing pretreatment, etc.
4
From Japan
On 2017-01-26 00:24:34
When small parts are pinched between vise and finish cutting, it is possible to hold the parts nearby by hand, and since it does not hit a vise and stable cutting can be done. If you are planning to look at the red hit, you used hot fixes to the gold rasp, but it can be partially scraped off with this file. What's disappointing is to bend it after striking the eyes, so the bent part of the crank, in cross-section, both bearings protrude. I can not do it, but this can be cleared, if it can be used without modifications without complaint.
This review is about item#58101513.

Related Products