Buy more than* S$200* and get FREE SHIPPING

Professional File Set

5.00 (1)
Purpose
Any Metals, Any Metals
Blade Length (mm)
85, 85
Overall Length (mm)
185, 185
Width (mm)
7, 7
Shape
flat
Type
straight type
...see all>
Product Options
ADD TO CART
File Cut Roughness Type Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Cut Roughness Type Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
fine pitch, Specific 10 piece set size 2.5 SKS-8 1Set(5PC) 1 HIM1003 58101531 50.99 SGD
Shipped after 2018-04-25
medium pitch, Medium Eye 10 piece set size, 10 pcs size 2.5, 2.5 SKS-8, SKS-8 1Set(5PC) 1 HIM1002 58101522 36.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
HO gauge railroad model
5
From Japan
On 2014-11-18 14:02:50
As usual I am satisfied with Mr. Tsubosan with reliability. Because it is mostly brass construction work, I use it without applying too much force so I wonder if there is no grip rubber processing?
This review is about item#58101531.

Related Products