Buy more than* S$200* and get FREE SHIPPING

Set File, Professional

Purpose
Any Metals, Any Metals
Blade Length (mm)
85, 85
Type
10 piece set size
Overall Length (mm)
185, 185
Material
SKS-8
Type
straight type
Set Contents
flat, half round, round, corner, triangle
...see all>
Product Options
ADD TO CART
TRUSCO Part Number File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
493-0215 fine pitch, Specific 1Set(5PC) 1 STM1003 58101635 56.99 SGD
In stock
- medium pitch, Medium Eye 1Set(5PC) 1 STM1002 58101626 40.99 SGD
In stock
ADD TO CART

Related Products