Buy more than* S$200* and get FREE SHIPPING

Diamond File

3.67 (3)
Electro Deposition Length
80mm, 80mm
Overall Length (mm)
220, 220
Grain Size
#300, #300
Shape
round, Circle
...see all>
Product Options
ADD TO CART
Diameter (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2, 3.2 14, 14 Carbon tool steels 1PC 1 TDMA3230 58101714 11.99 SGD
In stock
4, 4 20, 20 Carbon tool steels 1PC 1 TDMA4030 58101723 13.99 SGD
In stock
4.7, 4.7 30 - 1PC 1 TDMA4730 58101732 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Dressing of Sauchen
4
From Japan
On 2017-08-20 15:09:10
I tried it, but it is not different from other goods. The price is inexpensive.
This review is about item#58101723.
Grinding band saw
4
From Japan
On 2016-10-10 18:17:38
I just bought it and used it only once, but the quality is also satisfactory.
This review is about item#58101714.
Dressing chain saw
3
From Japan
On 2013-04-13 07:59:09
Easy to use with a thick handful
This review is about item#58101723.

Related Products