Buy more than* S$200* and get FREE SHIPPING

Diamond file (diamond double-edged file)

3.50 (2)
Purpose
Blade reproduce, glass cutter, hardened steel, hard metal, ceramic grinding is ideal.
Grain Size
300#
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Electro Deposition Length Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Electro Deposition Length Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 20 75mm 155 1 pc 1 -- 09858503 24.99 SGD
Shipped after 2018-04-23
3 20 90mm 180 1 pc 1 TDRH430H 58101802 28.99 SGD
Shipped after 2018-04-23
3.5 25 100mm 215 1 pc 1 TDRH530H 58101811 39.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Dressing of the hand saw
2
From Japan
On 2017-11-02 22:10:07
Because saw gold saw has its cutting edge quenched, it does not need to be grounded in an ordinary dressing. I bought a few diamonds and tried it, but it became slippery soon and it could not be grounded. I expected this because it was a good price, but I am disappointed that there is not much difference from conventional products. Sharpening 3-4 saw blades made it slippery and could not be grounded. All the electrodeposition wheels will soon soon. Is not it possible to make it by a manufacturing method that is not electrodeposition?
This review is about item#58101802.
Iron furniture finishing
5
From Japan
On 2017-02-16 18:40:08
Grip is also good and precise finishing can do stable work!
This review is about item#58101802.

Related Products