NoteBuy more than* S$200* and get FREE SHIPPING

Diamond File

Caution
Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil.
Purpose
Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels.
File Part Width W (mm)
9.5, 9.5
Overall Length L (mm)
200
File Length (mm)
50, 50
Type
K-8, K-8
Overall Length (mm)
200
Thickness (mm)
3.0, 3
Grain Size
#150, 150#
Width (mm)
9.5
Shape
Semi-circle
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKHA0810 58101836 38.74 SGD
In stock

Related Products