Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Foil Tape

Purpose
Gap sealing of water section like sink. For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Tensile Strength (N/10mm)
35
Base Material Thickness (mm)
0.05
Adhesive
Acrylic emulsion system
Tape Thickness (mm)
0.08
Base Material
Aluminum foil
Tape Width (mm)
50
Color
Silver
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 25 1Roll 1 J3300 58103306 18.99 SGD
In stock
21.0 50 1Roll 1 J3301 58103315 32.99 SGD
In stock
ADD TO CART

Related Products