Buy more than* S$200* and get FREE SHIPPING

Color Cloth Tape

4.50 (4)
Tensile Strength (N/10mm)
70.9
Adhesive Power (N/10mm)
5.05
Extensibility (%)
7
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Support Adhesive Tape Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Support Adhesive Tape Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staple fiber cloth Rubber-based 0.3 Silver 1Roll 1 102N 58103437 9.99 SGD
In stock
Staple fiber cloth Rubber-based 0.3 Blue 1Roll 1 102N 58103403 9.99 SGD
In stock
Staple fiber cloth Rubber-based 0.3 Yellow 1Roll 1 102N 58103385 9.99 SGD
In stock
Staple fiber cloth Rubber-based 0.3 Red 1Roll 1 102N 58103376 9.99 SGD
In stock
Staple fiber cloth Rubber-based 0.3 Black 1Roll 1 102N 58103421 9.99 SGD
In stock
Staple fiber cloth Rubber-based 0.3 Green 1Roll 1 102N 58103394 9.99 SGD
In stock
Staple fiber cloth Rubber-based 0.3 White 1Roll 1 102N 58103412 9.99 SGD
In stock
- - 0.30 - 1box(30roll) 1 102N 62920682 279.99 SGD
Shipped after 2018-05-01
- - 0.30 - 1box(30roll) 1 102N 62920664 279.99 SGD
Shipped after 2018-05-01
- - 0.30 - 1box(30roll) 1 102N 62920673 279.99 SGD
Shipped after 2018-05-01
- - 0.30 - 1box(30roll) 1 102N 62920655 279.99 SGD
Shipped after 2018-05-01
- - 0.30 - 1box(30roll) 1 102N 62920698 299.99 SGD
Shipped after 2018-05-01
- - 0.30 - 1box(30roll) 1 102N 62920707 279.99 SGD
Shipped after 2018-04-27
- - 0.30 - 1box(30roll) 1 102N 62920646 279.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Making cloth tape back
5
From Japan
On 2015-06-21 22:50:39
The color of red is clear and calm hue, I go to mind.
This review is about item#58103376.
Temporary fixation of props of the photo studio and background paper
5
From Japan
On 2015-03-27 15:57:41
Adhesion strength is significantly different from that of other manufacturers. However, is it unavoidable that adhesive strength and price are proportional? Is it?
This review is about item#58103412.
Vehicle bibs etc.
5
From Japan
On 2015-01-28 15:03:45
It is difficult to peel off and easy to use.
This review is about item#58103412.
Used for case packaging
3
From Japan
On 2014-04-04 14:12:28
It was a product as per the image.
This review is about item#58103437.

Related Products