Buy more than* S$200* and get FREE SHIPPING

Color Cloth Tape No.756

5.00 (1)
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.23
Tape Length (m)
25
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tensile Strength (N/25mm) Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tensile Strength (N/25mm) Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.20 186.3 Yellow White 1Roll 1 J5397 58103482 9.38 SGD
In stock
24.20 186.3 Yellow Silver 1Roll 1 J5399 58103507 9.38 SGD
In stock
- - Yellow Red 1Roll 1 J5391 58103446 9.38 SGD
In stock
24.20 186.3 Yellow Yellow 1Roll 1 J5393 58103455 9.38 SGD
In stock
24.20 186.3 Yellow Black 1Roll 1 J5398 58103491 9.38 SGD
In stock
- - Cloth Green 1Roll 1 J5394 58103464 9.45 SGD
In stock
24.20 186.3 Cloth Blue 1Roll 1 J5396 58103473 9.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bird net Paste
5
From Japan
On 2016-05-06 09:25:19
It was quite strong adhesive force. It was used in order to put the bird net to the veranda. Sticks perfect for concrete outer wall, you can fix the net. It seems there is a multiple of the paste strength of the general of the cloth tape. I thought that there is only worth the high price.
This review is about item#58103482.

Related Products