Buy more than* S$200* and get FREE SHIPPING

Foam Tape 2pcs

4.60 (5)
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Weight (g) TRUSCO Part Number Specification Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Weight (g) TRUSCO Part Number Specification Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Acrylic 10 2 Polyurethane foam 15 Gray 1Pack(2Roll) 1 E0220 58103516 2.99 SGD
In stock
- - - Wide Acrylic 10 2 Polyurethane foam 30 Gray 1Roll 1 E0230 58103525 2.99 SGD
In stock
1.0 70 441-7704 - - 20 4 - 30 - 1roll 1 E1300 89629671 15.99 SGD
In stock
1.0 60 441-7682 - - 10 5 - 15 - 1roll 1 E1280 89629653 7.99 SGD
In stock
1.0 60 441-7691 - - 10 5 - 30 - 1roll 1 E1290 89629662 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Repair of clearance
5
From Japan
On 2018-03-14 08:37:25
The glue on the back is also convenient and easy to cut in half width with scissors.
This review is about item#58103516.
Clearance of sash etc.
4
From Japan
On 2017-08-15 17:17:16
I think that it is probably not endurance, but the price is cheap. It may be a little narrower.
This review is about item#58103516.
Pest control
4
From Japan
On 2017-03-14 23:07:55
Because it is a house with many intrusion of centipedes and geckos, it is used for the guard around the entrance door. Entry of large individuals almost disappeared.
This review is about item#58103516.
Measures to clear the wind from the door
5
From Japan
On 2017-02-09 19:45:46
Both width and heat were Pitashi. There was no clearance and it did not get cold.
This review is about item#89629662.
Sound stop of lighting equipment for ships
5
From Japan
On 2014-12-11 15:21:32
First of all, I chose by the price, feeling I saw what I was using, touch feeling etc. I will not change. I have used it only once since I changed it, but the craftsman says that it is the same thing as before. It is saved because it is cheaper than the one of the past
This review is about item#58103516.

Related Products