Buy more than* S$200* and get FREE SHIPPING

Wide Foam Tape

Adhesive
Acrylic
Tape Thickness (mm)
10
Tape Length (m)
2
Base Material
Polyurethane foam
Tape Width (mm)
30
Color
Gray
Specification
Wide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 E0230 58103525 2.73 SGD
In stock
ADD TO CART

Related Products