Buy more than* S$200* and get FREE SHIPPING

Large Display Digital Panel Meter

5.00 (1)
Linearizer
Analog Approximation
Reference Junction Compensation Accuracy
+ / Over 2 degree C
Electric Supply Source
AC100V
Input format
Single-ended, floating
Wearing Method
Tightening than the panel surface with a dedicated mounting bracket
Voltage Tolerance
(Power) AC90 over 132V
Operating Ambient Temperature (Degree C)
0-50
Noise Immunity
Normal mode (NMR) 40db or more, the common mode (CMR) 110db or more, line mixing noise 1000V
Insulation Resistance (ohm)
100M or more (DC500V)
Sampling Period
2.5 times / sec
Temperature Coefficient
+ / Over 300ppm / degree C (defined by 0 over 50 degree C)
Response Time (seconds)
About 1.5
Storage Temperature (DegreeC)
-20-70
A/D Converter
DualSlope product min method
Power Consumption
About 2VA (AC power supply)
Withstand Voltage
Between AC1500V1min (between the input terminal / outer box, between the power supply terminal / outer box, between the power supply terminal / input terminal)
...see all>
Product Options
ADD TO CART
Measuring Temperature Range (degree C) Temperature Sensor Resolution (deg C) Type Overload (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Temperature Range (degree C) Temperature Sensor Resolution (deg C) Type Overload (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-1200 K 1 Thermocouple DC+/-100   1PC 1 481B-02-3 58102956 169.99 SGD
In stock
400-1600 R 1 Thermocouple DC+/-100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 481B-01-3 58102965 169.99 SGD
Shipped after 2018-02-05
0-300 J 1 Thermocouple DC+/-100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 481B-04-3 58102974 169.99 SGD
Shipped after 2018-01-26
-100.0-199.9 Pt100ohm 0.1 Resistance thermometer DC+/-10   1PC 1 481B-11-3 58102992 169.99 SGD
In stock
0-400 T 1 Thermocouple DC+/-100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 481B-05-3 58102983 169.99 SGD
Shipped after 2018-02-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of heating furnace
5
From Japan
On 2014-02-18 17:35:28
With the product as expected, both the function and the design have high completeness, so there are no improvement points found.
This review is about item#58102956.

Related Products