Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sign Rope Cut Rype

5.00 (1)
Rope Length (m)
10
Rope Diameter (phi mm)
6
Type
Hitting three
Color
Yellow / black
Material
Polyethylene (PE)
TRUSCO Part Number
367-4584
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 A-78 39554155 6.01 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Partition of parking
5
From Japan
On 2016-03-22 15:12:53
Easily viewable
This review is about item#39554155.

Related Products