Buy more than* S$200* and get FREE SHIPPING

3LED Headlight 75LM

4.00 (3)
This product is manufactured in Japanese standards. Please check the specification before you order., Lumen value and illuminance value are not necessarily proportional to. Continuous lighting time varies depending on performance of battery.
Sensor Range
About 70mm within
IPx4 (Boawa-gata)
Lighting Time
HI/About 14時間, LOW/About 35時間, SOS点滅/About 19時間, センサーモード時/About 3時間
Illumination (Lx)
HI: about 1500, LOW: about 350
X3 AAA alkaline batteries (not included)
Light Source
LED1 lights
Outer Dimensions (Width W x Height H x Depth D) (mm)
59.5x42.85x39.24 (maximum value)
Total Luminous Flux (Lm)
Weight (g)
(Headband, I remove a battery) About 37
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOP-HD103S 58103053 28.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in the morning delivery
From Japan
On 2017-11-02 17:17:01
Because the reaction is too good you need to get used to it because it is intense. Battery runs out quickly. How about against rain?
This review is about item#58103053.
Night farm road, patrolling of fields, emergency at climbing
From Japan
On 2017-10-02 10:03:57
Light quantity is sufficient even with low, light, how about the durability of the belt? The replacement belt is prepared Is it there? The light in the center is a bit too strong, and it has too much contrast. The thin night road is difficult to understand, It is hard to walk, it is a little better, slightly better so you can adjust, if it can spread, it is the best, And maintenance of the machinery etc, we put too much emphasis on short distance use. I hope to improve since the price may be slightly higher.
This review is about item#58103053.
I am using it in the morning newspaper delivery.
From Japan
On 2016-02-07 20:26:09
The LED headlights we used until now have weak waterproofing and water has entered and the batteries are rusty, but I think that the LED headlights purchased this time seem to be waterproof. Actually I have not used it for heavy rain so I can not say anything, but maybe it's okay? I think. It is very useful as it has sensor and sensor. What are the drawbacks? It is satisfactory because it is very bright, but battery drain does not last faster and lasts longer. Since it becomes dark and it becomes useless if it uses for 4 hours, it is substituting it in the charger using a rechargeable battery.
This review is about item#58103053.

Related Products