Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagonal Axis Electric Drill Mini Pump

3.93 (118)
Pump Discharge (L/min)
41924
Hose Diameter (phi mm)
16
Total Pumping Height (m)
12
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Dimension (mm)
100x55x80
Material
Plastic
Usage
Install hex shaft in chuck of electric drill and drill driver before use.
Accessories
Two hose band
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDP-01 58103534 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 50
4 star 36
3 star 13
2 star 12
1 star 7
Review Rating: 3.93
118 Customer Reviews
The reviews are automatic translation.
Oil injection
4
From Japan
On 2018-05-22 21:00:50
I can inject oil more quickly than I thought. I ordered 3 pieces at once.
This review is about item#58103534.
Transfer engine oil
5
From Japan
On 2018-04-18 13:45:21
I am using it for changing the engine oil of the ship, sucking dirty diesel oil is also good, and in addition, the new oil in the cold season is pretty hard, but it can be injected without problems. I use a very fast rotating drill, but it is very helpful, without problems.
This review is about item#58103534.
I thought of using the remaining hot water in the bath.
1
From Japan
On 2018-04-15 22:14:15
In the first use, it pumped up strongly, but it locked up and stopped moving during the second use. When I saw inside, BRG was locked solidly so I gave up.
This review is about item#58103534.
Lubricating machine hydraulic fluid
5
From Japan
On 2018-03-10 10:39:49
I use it when refueling machine oil leaks. Until now, since oil leakage was once or twice a year, I was refueling with a manual kerosene pump from a pail can, but my hands were tired and tough. This is very useful as it only connects to a drill. Although it is not an expensive item, it is also nice that the repair parts are properly sold. Although it may be unnecessary care, the product name is "Hexagonal Axle Dollar Mini Pump" and "Drill" is "Doll".
This review is about item#58103534.
Engine maintenance
5
From Japan
On 2018-02-27 09:07:27
It seems to be aged (4 to 5 years ago use, reuse), but there is a liquid leak from the shank
This review is about item#58103534.
I am using it for a washing machine
5
From Japan
On 2018-02-16 10:37:48
It is used when transferring the remaining hot water of the bathtub to the washing machine at the time of washing It sucks very well very much for the size
This review is about item#58103534.
Feathers break.
2
From Japan
On 2018-02-13 18:28:06
If you leave it for a moment for a while, two of the six wings out of the structure are forcibly bent, so it breaks and can not be used. Once you finish using it, it will not last as long as you do not remove the wings every time.
Machine maintenance
4
From Japan
On 2018-01-24 14:38:27
I have not used it yet but I am looking forward to it. It used to be borrowed from acquaintance before.
This review is about item#58103534.
Drainage in the attic
4
From Japan
On 2018-01-19 15:55:48
Easy to use, efficiency is reasonable. It is very useful as a convenient goods.
This review is about item#58103534.
Move kerosene from drum can to 200 liter tank
5
From Japan
On 2017-12-24 23:56:37
Explanation Theory 200 liters of kerosene was completed in about 20 minutes. "Because it deteriorates when used for petroleum, it seems not to be used", so it may be bad, but for the time being, the work ended smoothly.
This review is about item#58103534.

Related Products