Buy more than* S$200* and get FREE SHIPPING

Aluminum Spirit Level

4.50 (2)
Purpose
Construction, civil engineering, pipe fitting, DIY work. Horizontal, vertical, and 45 deg measurement., Construction, civil engineering, pipe fitting, DIY work. Horizontal, vertical, and 45 deg measurement.
Width x Thickness (mm)
56x25
Material
Aluminum
...see all>
Product Options
ADD TO CART
Bubble Tube Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bubble Tube Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Only the horizontal 100 150 1PC 1 ALS-150 58103543 22.99 SGD
In stock
Horizontal and vertical 45degree 194 300 1PC 1 ALS-300 58103552 30.99 SGD
In stock
Horizontal and vertical 45degree 234 380 1PC 1 ALS-380 58103561 31.99 SGD
In stock
Horizontal and vertical 45degree 270 450 1PC 1 ALS-450 58103577 33.99 SGD
In stock
Horizontal and vertical 45degree 345 600 1PC 1 ALS-600 58103586 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stone installation
4
From Japan
On 2015-03-01 17:35:12
Because V-groove is attached, it is easy to use on the R side. It is thicker than those of other companies so it is stable. Slightly more bubbles than others, because it is easy to become two or three bubbles it is troublesome to make one. The movement of bubbles etc is solely a satisfactory level.
This review is about item#58103552.
Equipment installation
5
From Japan
On 2014-06-17 16:35:42
The new bubbles are easy to see because it is new.
This review is about item#58103577.

Related Products