Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

OPP Packaging Tape

4.33 (3)
Rewinding Force (N/25mm)
3.24
Adhesive Force (N/25mm)
6.94
Tensile Strength (N/25mm)
122.6
Holding Power (mm)
0.5
Elongation (%)
140
Tape Thickness (mm)
0.07
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Color Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50   1roll 1 No.3200 18472843 6.99 SGD
In stock
Cardboard color 50   1Pack(5Roll) 1 No.3200 58103622 -
Discontinued
[x]
Transparency 50   1Pack(5Roll) 1 No.3200 58103613 -
Discontinued
[x]
- 50   1roll 1 No.3200 18472834 6.99 SGD
In stock
- 60 *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.3200 19191278 329.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When packing goods
5
From Japan
On 2018-01-31 15:02:18
I firmly stick it when packing. I will repeat again.
This review is about item#18472834.
packing
3
From Japan
On 2016-11-18 19:19:35
It is very tough and easy to use. I also feel that the color is somewhat thin. It is recommended item
This review is about item#18472834.
Curing such as plywood
5
From Japan
On 2014-09-22 18:03:31
There are also thickness, glue strength is just right so it's easy to stick, easy to peel.
This review is about item#58103613.

Related Products