Buy more than* S$200* and get FREE SHIPPING

Men's Lab Coat, Double

Type
Double
Color
White
Specification
Cuff ties
...see all>
Product Options
ADD TO CART
AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3284-03 110 58 46 Polyester cotton 65 35 119 L 1PC 1 AL-MW 58104505 60.99 SGD
Shipped after 2018-02-21
1-3284-05 110 58 49 Polyester 65 Cotton 35 134 3L 1PC 1 AL-MW 58104523 60.99 SGD
Shipped after 2018-02-21
1-3284-04 115 60 47 Polyester 65 Cotton 35 124 LL 1PC 1 AL-MW 58104514 61.99 SGD
Shipped after 2018-02-21
1-3284-02 105 56 44 Polyester 65 Cotton 35 114 M 1PC 1 AL-MW 58104496 60.99 SGD
Shipped after 2018-02-21
1-3284-01 100 55 42 Polyester 65 Cotton 35 109 S 1PC 1 AL-MW 58104487 60.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products