Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Women's Lab Coat, Single

Type
Single
Color
White
Specification
Cuff ties, shape memory
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Chest Measurement (cm) Size AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Chest Measurement (cm) Size AS ONE Part Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester 65 Cotton 35 108 L 1-3281-03 105 57 41 1PC 1 AL-FS 58104557 58.99 SGD
Shipped after 2018-06-27
Polyester 65 Cotton 35 115 LL 1-3281-04 110 59 42 1PC 1 AL-FS 58104566 58.99 SGD
Shipped after 2018-06-27
Polyester cotton 65 35 104 M 1-3281-02 100 55 40 1PC 1 AL-FS 58104541 57.99 SGD
In stock
Polyester 65 Cotton 35 100 S 1-3281-01 95 55 39 1PC 1 AL-FS 58104532 57.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products