Buy more than* S$200* and get FREE SHIPPING

Cleanroom Coverall Hood Separately, Side Fastener Type, CL100

Caution
In case of using it in a cleanroom, wash it according to its cleanliness of the cleanroom at first and use it. Hood, mask, gloves, and shoes are sold separately., In case of using it in a cleanroom, wash it according to its cleanliness of the cleanroom at first and use it. Hood, mask, gloves, and shoes are sold separately.
Mixing Ratio (%)
Polyester 100
Specification
Countermeasures against static electricity, left arm pen pocket, supported class 100
...see all>
Product Options
ADD TO CART
Size Color AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Total Length (cm) Inseam (cm) Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Total Length (cm) Inseam (cm) Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L White 1-2264-12 90 10<sup>6 to 9</sup>/[] 162 75.5 126   1PC 1 22210SW 58104627 52.99 SGD
Shipped after 2018-02-28
4L Blue 1-2265-15 94.5 10 <sup> 6 to 9 </ sup> / [] 177 83 138   1PC 1 22210SB 58104715 60.99 SGD
Shipped after 2018-02-28
3L White 1-2264-14 93 10 <sup> 6 to 9 </ sup> / [] 172 80.5 134   1PC 1 22210SW 58104645 60.99 SGD
Shipped after 2018-02-28
M White 1-2264-11 88.5 10 <sup> 6 to 9 </ sup> / [] 157 73 122   1PC 1 22210SW 58104611 64.99 SGD
Shipped after 2018-02-28
3L Blue 1-2265-14 93 10 <sup> 6 to 9 </ sup> / [] 172 80.5 134   1PC 1 22210SB 58104706 64.99 SGD
Shipped after 2018-02-28
5L White 1-2264-16 96 10 <sup> 6 to 9 </ sup> / [] 182 85.5 142   1PC 1 22210SW 58104663 60.99 SGD
Shipped after 2018-02-28
M Blue 1-2265-11 88.5 10 <sup> 6 to 9 </ sup> / [] 157 73 122   1PC 1 22210SB 58104672 60.99 SGD
Shipped after 2018-02-28
LL White 1-2264-13 91.5 10 <sup> 6 to 9 </ sup> / [] 167 78 130   1PC 1 22210SW 58104636 51.99 SGD
Shipped after 2018-02-28
5L Blue 1-2265-16 96 10 <sup> 6 to 9 </ sup> / [] 182 85.5 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22210SB 58104724 53.99 SGD
Shipped after 2018-02-28
4L White 1-2264-15 94.5 10 <sup> 6 to 9 </ sup> / [] 177 83 138   1PC 1 22210SW 58104654 60.99 SGD
Shipped after 2018-02-28
L Blue 1-2265-12 90 10 <sup> 6 to 9 </ sup> / [] 162 75.5 126   1PC 1 22210SB 58104681 51.99 SGD
Shipped after 2018-02-28
LL Blue 1-2265-13 91.5 10 <sup> 6 to 9 </ sup> / [] 167 78 130   1PC 1 22210SB 58104697 51.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products