Buy more than* S$200* and get FREE SHIPPING

Cleanroom Coverall Hood Separately, Center Fastener Type, CL100

5.00 (2)
Caution
In case of using it in a cleanroom, wash it according to its cleanliness of the cleanroom at first and use it. Hood, mask, gloves, and shoes are sold separately., In case of using it in a cleanroom, wash it according to its cleanliness of the cleanroom at first and use it. Hood, mask, gloves, and shoes are sold separately.
Mixing Ratio (%)
Polyester 100
Others
dark conductive thread is because it contains the dough, I'm supposed to thin stripes.
Specification
Countermeasures against static electricity, left and right side pockets, no pen pocket, supported class 100
...see all>
Product Options
ADD TO CART
Total Length (cm) Inseam (cm) Chest Measurement (cm) Size Color AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length (cm) Inseam (cm) Chest Measurement (cm) Size Color AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 82 132 4L Blue 2-5186-06 90 10<sup>6 to 8</sup>/[] 1PC 1 22110SB 58104846 51.99 SGD
In stock
175 80 128 3L White 2-5185-05 88 10<sup>6 to 8</sup>/[] 1PC 1 22110SW 58104776 53.99 SGD
In stock
175 80 128 3L Blue 2-5186-05 88 10<sup>6 to 8</sup>/[] 1PC 1 22110SB 58104837 51.99 SGD
In stock
170 77.5 124 LL Blue 2-5186-04 86 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SB 58104821 51.99 SGD
In stock
160 73 116 M Blue 2-5186-02 82 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SB 58104803 49.99 SGD
In stock
170 77.5 124 LL White 2-5185-04 86 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SW 58104767 51.99 SGD
In stock
180 82 132 4L White 2-5185-06 90 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SW 58104785 50.99 SGD
In stock
160 73 116 M White 2-5185-02 82 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SW 58104742 52.99 SGD
In stock
155 70.5 112 S White 2-5185-01 80 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SW 58104733 50.99 SGD
In stock
165 75.5 120 L Blue 2-5186-03 84 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SB 58104812 52.99 SGD
In stock
155 70.5 112 S Blue 2-5186-01 80 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SB 58104794 53.99 SGD
In stock
165 75.5 120 L White 2-5185-03 84 10 <sup> 6 to 8 </ sup> / [] 1PC 1 22110SW 58104751 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work at the paint shop
5
From Japan
On 2018-03-20 09:59:24
Since it is not disposable, it is economical to wash it any number of times. It is good to have no wash change as much as you can dry.
This review is about item#58104812.
It is used at the filling site of liquid products.
5
From Japan
On 2018-03-05 15:42:37
It is moderately easy to move, cleanness is also appropriate and just good.
This review is about item#58104767.

Related Products