Buy more than* S$200* and get FREE SHIPPING

Clean Room Wear AS PURE CR

3.33 (3)
Mixing Ratio (%)
Polyester 100
...see all>
Product Options
ADD TO CART
Inseam (cm) Chest Measurement (cm) Size Color Compatible AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Total Length (cm) Cleanliness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Chest Measurement (cm) Size Color Compatible AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Total Length (cm) Cleanliness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87 138 5L Blue AS Pure clean mask (1-3905-11, 12) 1-4839-16 99 10 <sup> 6 to 9 </ sup> / [] 185 (Standard) class 100 1PC 1 11120SB 58105065 62.99 SGD
In stock
87 138 5L White AS Pure clean mask (1-3905-11, 12) 1-4840-16 99 10 <sup> 6 to 9 </ sup> / [] 185 (Standard) class 100 1PC 1 11120SW 58105004 64.99 SGD
In stock
77 122 L White AS Pure clean mask (1-3905-11-12) 1-4840-12 93 10 <sup> 6 - 9 </ sup> / [] 165 (Approximate) Class 100 1PC 1 11120SW 58104961 60.99 SGD
In stock
79.5 126 LL White AS Pure clean mask (1-3905-11-12) 1-4840-13 94.5 10 <sup> 6 - 9 </ sup> / [] 170 (Approximate) Class 100 1PC 1 11120SW 58104977 61.99 SGD
In stock
82 130 3L White AS Pure clean mask (1-3905-11-12) 1-4840-14 96 10 <sup> 6 - 9 </ sup> / [] 175 (Approximate) Class 100 1PC 1 11120SW 58104986 61.99 SGD
In stock
74.5 118 M White AS Pure clean mask (1-3905-11 12) 1-4840-11 91.5 10<sup>6 to 9</sup>/[] 160 (Approximate) Class 100 1PC 1 11120SW 58104952 61.99 SGD
In stock
74.5 118 M Blue AS Pure clean mask (1-3905-11 12) 1-4839-11 91.5 10<sup>6 to 9</sup>/[] 160 (Approximate) Class 100 1PC 1 11120SB 58105013 63.99 SGD
In stock
79.5 126 LL Blue AS Pure clean mask (1-3905-11 12) 1-4839-13 94.5 10<sup>6 to 9</sup>/[] 170 (Approximate) Class 100 1PC 1 11120SB 58105031 63.99 SGD
In stock
84.5 134 4L Blue AS Pure clean mask (1-3905-11 12) 1-4839-15 97.5 10<sup>6 to 9</sup>/[] 180 (Approximate) Class 100 1PC 1 11120SB 58105056 62.99 SGD
In stock
84.5 134 4L White AS Pure clean mask (1-3905-11 12) 1-4840-15 97.5 10<sup>6 to 9</sup>/[] 180 (Approximate) Class 100 1PC 1 11120SW 58104995 61.99 SGD
In stock
77 122 L Blue AS Pure clean mask (1-3905-11 12) 1-4839-12 93 10<sup>6 to 9</sup>/[] 165 (Approximate) Class 100 1PC 1 11120SB 58105022 61.99 SGD
In stock
82 130 3L Blue AS Pure clean mask (1-3905-11 12) 1-4839-14 96 10<sup>6 to 9</sup>/[] 175 (Approximate) Class 100 1PC 1 11120SB 58105047 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Work in the clean room
1
From Japan
On 2016-07-28 00:10:02
Head size is too small to wear. Worst wearing, the worst, are you trying on and evaluating? It was a product that remained dissatisfied.
This review is about item#58105013.
Printing printed circuit board
4
From Japan
On 2016-01-28 15:26:20
Until now, we used separate hats and ties. Looking for an integrated type, only things with a mask, finally I found a simple one and I am satisfied. It would be even better if there was rubber in the hem.
This review is about item#58104952.
Work in the clean room
5
From Japan
On 2015-04-09 10:19:41
It was easy to install with a hood integral type.
This review is about item#58104995.

Related Products