Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cleanroom Lab Jacket, CL10000

4.67 (3)
Caution
Cap, gloves, and shoes are not included., Cap, gloves, and shoes are not included.
Mixing Ratio (%)
Polyester 100
Others
dark conductive thread is because it contains the dough, I'm supposed to thin stripes.
Specification
Countermeasures against static electricity, breast pocket
...see all>
Product Options
ADD TO CART
Color AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Total Length (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color AS ONE Part Number Sleeve Length (cm) Surface Resistance Value (ohm) Total Length (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 2-5187-03 60 10<sup>6 to 9</sup>/[] 73 120 L 1PC 1 SSJW-D 58105092 35.99 SGD
Shipped after 2018-06-25
Blue 2-5188-02 58.5 10<sup>6 to 9</sup>/[] 70.5 116 M 1PC 1 SSJB-D 58105144 37.99 SGD
Shipped after 2018-06-25
White 2-5187-02 58.5 10<sup>6 to 9</sup>/[] 70.5 116 M 1PC 1 SSJW-D 58105083 34.99 SGD
Shipped after 2018-06-25
Blue 2-5188-04 61.5 10<sup>6 to 9</sup>/[] 75.5 124 LL 1PC 1 SSJB-D 58105162 34.99 SGD
Shipped after 2018-06-25
Blue 2-5188-03 60 10<sup>6 to 9</sup>/[] 73 120 L 1PC 1 SSJB-D 58105153 35.99 SGD
Shipped after 2018-06-25
Blue 2-5188-05 63 10 <sup> 6 to 9 </ sup> / [] 78 128 3L 1PC 1 SSJB-D 58105171 36.99 SGD
Shipped after 2018-06-25
Blue 2-5188-06 64.5 10 <sup> 6 to 9 </ sup> / [] 80.5 132 4L 1PC 1 SSJB-D 58105187 36.99 SGD
Shipped after 2018-06-25
Blue 2-5188-01 57 10 <sup> 6 to 9 </ sup> / [] 68 112 S 1PC 1 SSJB-D 58105135 36.99 SGD
Shipped after 2018-06-25
White 2-5187-06 64.5 10 <sup> 6 to 9 </ sup> / [] 80.5 132 4L 1PC 1 SSJW-D 58105126 35.99 SGD
Shipped after 2018-06-25
White 2-5187-01 57 10 <sup> 6 to 9 </ sup> / [] 68 112 S 1PC 1 SSJW-D 58105074 36.99 SGD
Shipped after 2018-06-25
White 2-5187-05 63 10 <sup> 6 to 9 </ sup> / [] 78 128 3L 1PC 1 SSJW-D 58105117 37.99 SGD
Shipped after 2018-06-25
White 2-5187-04 61.5 10 <sup> 6 to 9 </ sup> / [] 75.5 124 LL 1PC 1 SSJW-D 58105101 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Manufacture of make-up container
4
From Japan
On 2017-12-05 15:15:14
It is very light and easy to move. It is large and comfortable to wear loose.
This review is about item#58105144.
Name plate printing
5
From Japan
On 2017-01-23 11:53:41
It was able to be used without problems. Because the cost is cheap, replacement is easy if it gets dirty.
This review is about item#58105162.
As work clothes at the time of painting
5
From Japan
On 2014-06-11 15:52:30
I am wearing it for paint adhesion and dustproof from clothes. It seems to be easy to move with a smooth fabric.
This review is about item#58105101.

Related Products