Buy more than* S$200* and get FREE SHIPPING

Cleanroom Hood

5.00 (1)
Caution
Mask are not included., Mask are not included.
Mixing Ratio (%)
Polyester 100
Specification
Countermeasures against static electricity, supported class 100
...see all>
Product Options
ADD TO CART
Size Color AS ONE Part Number Surface Resistance Value (ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color AS ONE Part Number Surface Resistance Value (ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One Size Fits All White 1-2281-01 10<sup>5 to 9</sup>/[] 1Sheet 1 TFW 58105311 15.99 SGD
In stock
One-size-fits-all Blue 1-2281-02 10 <sup> 5 to 9 </ sup> / [] 1Sheet 1 TFB 58105327 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work inside the clean booth
5
From Japan
On 2017-12-19 15:55:26
I am wearing it at the time of manufacturing inside the clean booth. It can be used regardless of male or female, and it is useful.
This review is about item#58105311.

Related Products