Buy more than* S$200* and get FREE SHIPPING

TPX Check Valve

4.00 (4)
Material (packing)
Silicon
Maximum Temperature (Degree C)
170
Maximum Working Pressure (MPa)
0.14
Material
PMP
...see all>
Product Options
ADD TO CART
Compatible Tube Inner Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Inner Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 to 6 60 1Bag(6PC) 1 09107 58107427 34.99 SGD
Shipped after 2018-05-28
6 to 9 66 1Bag(6PC) 1 09108 58107436 34.99 SGD
Shipped after 2018-05-28
9 to 12 76 1Bag(6PC) 1 09109 58107445 34.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Aeration to culture medium
4
From Japan
On 2017-06-19 01:46:24
It is convenient because autoclave is possible. If the water pressure is strong, it seems to hold back flow considerably firmly, but if there is no pressure more than a certain level liquid will leak little by little. It is not suitable when you want to prevent water leakage with weak pressure.
This review is about item#58107436.
To check the water
4
From Japan
On 2016-10-15 17:20:27
I connected it with a silicon tube with an inner diameter of 5 mm, but cut it and use it with a smaller tip diameter to increase efficiency. You can use it with a good feeling. It is not 6 packs, it is enough for single item or 2 packs.
This review is about item#58107427.
Prevention of sagging of liquid sparging device
3
From Japan
On 2016-03-14 21:18:54
I put a spring inside and made it work even if I lie down. It is a schedule.
This review is about item#58107427.
I used it as a crank internal pressure control valve of a motorcycle
5
From Japan
On 2013-10-18 18:42:23
I am satisfied that the emblem is mild. It is transparent and easy to maintain, and it is safe because it can be used for a while because it has 6 items in it!
This review is about item#58107445.

Related Products