Buy more than* S$200* and get FREE SHIPPING

Wash Bottle

1.50 (4)
Material
(Body cap Tongariro cap) LDPE, (nozzle tip nozzle ball) HDPE
...see all
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.5x74x257 20 500 1PC 1 27024 58107542 8.32 SGD
In stock
40.5x60x190 10 250 1PC 1 27023 58107533 6.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 1.50
4 Customer Reviews
The reviews are automatic translation.
Used as a paint job for the degreasing agent pre-Solvent bottle.
1
From Japan
On 2017-02-28 23:36:35
1 month also green ball is no longer rise in less, no longer function as a wash bottle. Since the idea is to was actually convenient great, you want to sell a little more firm product.
This review is about item#58107542.
Use as acetone, which is written in the item description
1
From Japan
On 2017-02-08 12:36:19
Once passed about one week, it had imperceptibly green ball is melted. Reading good item description material of the ball seems to HDPE. But I was surprised to examine the chemical resistance seems to be unsuitable for acetone. A terrible product.
This review is about item#58107533.
Used when cleaning paint tools
3
From Japan
On 2016-05-19 18:44:13
It's okay to let it stand without leaving
This review is about item#58107533.
Studio work
1
From Japan
On 2014-07-12 09:58:29
When using it, you can understand the structure that the green ball rises, closes the gas vent hole and liquid comes out as you grasp, but the green ball does not rise. Even when tightening the gas vent cap, polypropylene does not tighten with cabbage. It reinforced and tightened with the tape for the air tube, but still the green ball will not rise unless it holds strongly and quickly many times. Even if it climbs up, it will sometimes come out slightly. To actually use it, you have to grasp the hole with your fingers. This will not be usable.
This review is about item#58107533.

Related Products