Buy more than* S$200* and get FREE SHIPPING

Waterproof Sheet Paper

4.00 (1)
Purpose
Manual operation. Handy sander is available. For wood working, metal, paint surface etc. Wet polishing and dry polishing are acceptable. From grinding to finishing., Manual operation. Handy sander is available. For wood working, metal, paint surface etc. Wet polishing and dry polishing are acceptable. From grinding to finishing.
Adhesive
Resin
Base Material
Cloth
Abrasive Material
A, A
Dimension (mm)
228x280, 228x280
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240, 240 1Box(50Sheet) 1 - 58108434 64.99 SGD
Shipped after 2018-01-25
400, 400 1Box(50Sheet) 1 - 58108452 63.99 SGD
Shipped after 2018-01-25
600, 600 1Box(50Sheet) 1 - 58108461 63.99 SGD
Shipped after 2018-01-25
150, 150 1Box(50Sheet) 1 - 58108416 64.99 SGD
Shipped after 2018-01-25
180, 180 1Box(50Sheet) 1 - 58108425 64.99 SGD
Shipped after 2018-01-26
100, 100 1Box(50Sheet) 1 - 58108391 66.99 SGD
Shipped after 2018-01-25
120, 120 1Box(50Sheet) 1 - 58108407 64.99 SGD
Shipped after 2018-01-26
320, 320 1Box(50Sheet) 1 - 58108443 64.99 SGD
Shipped after 2018-01-25
40, 40 1Box(50Sheet) 1 - 58108364 88.99 SGD
Shipped after 2018-01-26
80, 80 1Box(50Sheet) 1 - 58108382 70.99 SGD
Shipped after 2018-01-26
60, 60 1Box(50Sheet) 1 - 58108373 76.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Roll polishing in oil water
4
From Japan
On 2013-12-16 10:13:22
I used various water resistant papers, but the strongest in oil
This review is about item#58108373.

Related Products